Shop All Tags
Zoro Select
Tag, Eye Wash Station Inspection, 2 7/8 in W x 5 3/4 in H, Paper, White/Green Header, Pack of 25
Mfr # 32KL10
Zoro # G7621975
product price: $8.95
/pk 25, $0.36/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 2 7/8 in
- Width 5 3/4 in
- Tag Shape Rectangle
- Header Background Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32KL10
- Zoro # G7621975
- Country of Origin China
- Category Tags
Dimensions
Height | 2 7/8 in |
Width | 5 3/4 in |
Hole Size | 5/16 in |
Mounting Hole Size | 5/16 in |
Fastener Attachment Length | 12 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 2 7/8 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 5/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 3 ft. W, Rubber, Bubble Surface Pattern, 3/4" Thick (557S0033BL)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow (18-11003)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 30gal (RC30)
- SAS SAFETY Particulate Respirator N95 (20 Masks/BX (SA8610)
- ZORO SELECT Tag, Fire Extinguisher Recharge & Maintenance Record, 5 3/4 in W x 3 in H, Polyester, White, 25 Pack (2RMX5)
- ZORO SELECT Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, PK100 (5ENZ1)
- ZORO SELECT Tag, Anodized Al, Red, 2" Hx2" W, Round, PK25 (43759)
- ZORO SELECT Tag, Brass, Yl, 1-1/2" H x 3" W, PK100 (41317)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK250 (43Z239)
- ZORO SELECT Rdy F/ Svce Tag, 3 x 5-3/4 In, Met, PK100 (9WJ40)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43049)
- Zoro Select Tags