Shop All Fencing Hardware
Zoro Select
Eye Top, Aluminum, 1-5/8 In Dia.
Mfr # 4LVN3
Zoro # G1936401
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Gauge 9 ga
- Finish Unfinished
- Dia. 1-5/8 in Rail and 1-7/8 in Post
- Product Type Eye Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVN3
- Zoro # G1936401
- UPC # 190735514788
- Country of Origin China
- Category Fencing Hardware
Dimensions
Dia. | 1-5/8 in Rail and 1-7/8 in Post |
Compatible Diameter | 1 5/8 in (Rail) diameter; 1 7/8 in (Post) diameter |
Details
Item | Eye Top |
Material | Aluminum |
Gauge | 9 ga |
Finish | Unfinished |
Product Type | Eye Top |
Description
Eye Top, Product Type Eye Top, Material Aluminum, Compatible Diameter 1 5/8 in (Rail) diameter; 1 7/8 in (Post) diameter, Gauge 9 ga, Includes Not Applicable, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS HAYNET Round Bale Hay Net (3705)
- T TERRE 2-Pack Mower Spindle Assembly Fits Deck 42 Inch and 48 Inch Compatible with John Deere GY20050, 2PK (101006-QTY2)
- MILLER MFG Duraflex Rubber Feeder Tub with Hooks 6-1/2 Gallon (4335)
- HANDSON 0.25 x 100 ft. Suction & Discharge Tubing - UV Black (HA1403991)
- ZORO SELECT Barbed Wire ArmCorner, Steel, 2-3/8 In Dia (4LVH7)
- ZORO SELECT Fork Latch, Steel, Fits 1-3/8 to 2-3/8 In. (4LVG7)
- ZORO SELECT Gate Frame Hinge, Steel, 9 Ga., 1-5/8 In. (4LVH3)
- ZORO SELECT Panel Clamp, Steel, 1-3/8 In Dia. (4LVH5)
- ZORO SELECT Rail End Cup, Aluminum, 1-3/8 In Dia. (4LVJ4)
- ZORO SELECT Line Rail Clamp, Steel, 1-5/8 In H (4LVJ2)
- PARMAK Parmak MARK 8/7 Electric Fence Charger, 110/120 V, 1.1 to 4.9 J (MARK 8/7)
- Zoro Select Fencing Hardware