Shop All Screw-In Hooks
Zoro Select
Eye Hook, Steel, Length 2 In, PK20
Mfr # 1WBE1
Zoro # G1665185
original price:
$10.52
14% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1/2 in
- Overall Length 2 in
- Finish Zinc-Plated
- Material Steel
- Product Type Hook and Eye Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WBE1
- Zoro # G1665185
- UPC # 190735416044
- Country of Origin Multiple
- Category Screw-In Hooks
Dimensions
Thread Length | 1/2 in |
Overall Length | 2 in |
Details
Finish | Zinc-Plated |
Item | Hook and Eye Closure |
Material | Steel |
Product Type | Hook and Eye Closure |
Description
Hook and Eye Closure, Thread Length 1/2 in, Overall Length 2 in, Finish Zinc-Plated, Material Steel, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 1 In, SBR, Red (7124FF-0150-125-0100)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A72)
- ALLSTAR Remote Antenna Kit, 15 ft. Cable, Bracet (RAK-10A)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 1.04 in (RS1028-50)
- ZORO SELECT Shoulder Hook, Length 1/2 In, PK20 (1WBK5)
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/4 In, PK20 (1WBN9)
- ZORO SELECT 1/4X2 S HOOK ZINC (1432SHOOK)
- ZORO SELECT Ceiling Hook, Zinc, Length 2 1/2 In, PK20 (1WBN6)
- ZORO SELECT Cup, Type Hook, Brass, Length 1 In, PK20 (1WBJ6)
- ZORO SELECT Ladder Hook, Vinyl, 5/16 in. H (49GV55)
- NATIONAL HARDWARE CEILING HOOK ZN 4-15/16"" (N220-483)
- Zoro Select Screw-In Hooks