Shop All Screw-In Hooks
This Product is Discontinued
Zoro Select
Eye Hook, Steel, 4 Lx 1 In W, PK20 (Discontinued)
Mfr # 1WBD7
Zoro # G3383536
This Product is Discontinued
Key Features
- Thread Length 5/8 in
- Overall Length 4 in
- Finish Zinc
- Material Steel
- Product Type Hook and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WBD7
- Zoro # G3383536
- UPC # 190735416037
- Country of Origin Multiple
- Category Screw-In Hooks
Dimensions
Thread Length | 5/8 in |
Overall Length | 4 in |
Details
Finish | Zinc |
Item | Hook and Eye |
Material | Steel |
Product Type | Hook and Eye |
Description
Hook and Eye, Thread Length 5/8 in, Overall Length 4 in, Finish Zinc, Material Steel, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.