Shop All Screw-In Hooks
This Product is Discontinued
Zoro Select
Eye Hook, Steel, 2 Lx 1 In W, PK20 (Discontinued)
Mfr # 1RCU9
Zoro # G2292193
This Product is Discontinued
Key Features
- Thread Length 1/2 in
- Overall Length 2 in
- Finish Zinc-Plated
- Material Steel
- Product Type Hook and Eye Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCU9
- Zoro # G2292193
- UPC # 190735411148
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Thread Length | 1/2 in |
Overall Length | 2 in |
Details
Finish | Zinc-Plated |
Item | Hook and Eye Closure |
Material | Steel |
Product Type | Hook and Eye Closure |
Description
Hook and Eye Closure, Thread Length 1/2 in, Overall Length 2 in, Finish Zinc-Plated, Material Steel, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.