Shop All Chain & Cable Hooks
Zoro Select
Eye Hook, 2700 lb. Work Load, Blue
Mfr # 8417100
Zoro # G0622367
original price:
$22.54
7% off
new price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy steel
- Grade 100
- Hook Opening 3/4 in
- Trade Size 7/32 in
- Eye Inside Width 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8417100
- Zoro # G0622367
- UPC # 042228088071
- Country of Origin Italy
- Category Chain & Cable Hooks
Dimensions
Trade Size | 7/32 in |
Eye Inside Width | 25/32 in |
Diameter | 7/32 in |
Hook Reach Length | 3 5/16 in |
Overall Length | 4 1/8 in |
Eye Inside Height | 3/4 in |
Overall Width | 1 1/4 in |
Eye Inside Diameter | 25/32 in |
Hook Opening Width | 3/4 in |
Usable Length | 3 3/8 in |
Compatible Chain Trade Size | 1/4 in |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 2,700 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 13/16 in, Hook Opening Width 3/4 in, Overall Length 4 1/8 in, Usable Length 3 3/8 in, Overall Width 1 1/4 in, Eye Inside Diameter 25/32 in, Eye Inside Height 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Stair Unit, 5 Steps, 45" Overall Height (MPASSW5)
- CURT Cargo Strps w/S-Hooks, 16 ft., Drk Grn, PK4 (83016)
- VESTIL Dock Board (PJ-LIFT)
- PEERLESS CHAIN 5/16 G43 CL SLIP HK, ZP, UPC, 8013330 (8013330)
- ZORO SELECT Grab Hook, 15,000 lb. Work Load, Blue (8429620)
- CROSBY Eye Hook, Carbon Steel, 15,000 lb., Red (1022271)
- CAMPBELL CHAIN & FITTINGS CLEVIS GRAB HOOK 3/8"" (T9503515)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-13)
- CALDWELL Bucket Hook, Yellow, 4-7/8" L, Steel (BH-U2)
- STARKE Lower Sling Hook w/ Safety Latch, 3/8in Chain, G100 (SCS-38HSH)
- CROSBY Swivel Hook, Carbon Steel, 6000 lb., Red (1048639)
- Zoro Select Chain & Cable Hooks