Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Eye Drops, Liquid Solution, 0.500 oz.
Mfr # M702
Zoro # G6876480
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Eye Drops
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Box, Single Use Dispensers
- Unitized Unitized
- Size - First Aid and Wound Care 0.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M702
- Zoro # G6876480
- UPC # 95072012518
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.5 oz |
Size | 0.5 oz |
Details
Application - First Aid and Wound Care | Eye Drops |
Item | Eye Drops |
Item - First Aid and Wound Care | Eye Drops |
Form - First Aid and Wound Care | Liquid Solution |
Package Type - First Aid and Wound Care | Box, Single Use Dispensers |
Unitized | Unitized |
Count - First Aid and Wound Care | 1 |
Formula | Sterile Isotonic Buffered Solution |
Compatible Manufacturer Part Number | 59395, 59395-021 |
Unit Package Type | Single-Use Dispensers |
Number of Units Included | 1 |
Exterior Package Type | Box |
Format | Liquid |
Active Ingredient | Sterile Isotonic Buffered Solution |
Description
Eye Drops, Active Ingredient Sterile Isotonic Buffered Solution, Size 0.5 oz, Unitized Unitized, Compatible Manufacturer Part Number 59395, 59395-021, Exterior Package Type Box, Format Liquid, Number of Units Included 1, Unit Package Type Single-Use Dispensers, Compatible Grainger Part Number 488G63, 796CA8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 1/2" X 5 Yd First Aid Tape, 2 Per Box (FAE-6103)
- FIRST AID ONLY Antacid, Tablet, 420mg, Mint (20-712)
- ERGODYNE Bag/Tote, Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing, 2 Pockets (GB5210)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59289)
- ZORO SELECT Topical Cleanser, Cream, Bottle, 32.000 oz. (91005)
- ZORO SELECT Antiseptic, Wipes, Pouch, 0.350 oz., PK100 (AN337-10)
- ZORO SELECT Hydrogen Peroxide, Bottle, 16 oz. (30869470610)
- ZORO SELECT Blood Clotting Solution, Powder, PK2 (WSO351)
- ZORO SELECT Poison Ivy Cleanser, Lotion, Bottle (84666)
- ZORO SELECT Burn Cream, Cream, Box, Wrapped Packets (90968)
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK100 (ICSSP-30+FF-100)
- Zoro Select Topical Ointments, Creams, and Antiseptics