Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain
Mfr # U16180.062.0300
Zoro # G4981094
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 3 in
- Eye Inside Diameter 1-3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U16180.062.0300
- Zoro # G4981094
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 5/8"-11 |
Shank Length | 3 in |
Eye Inside Diameter | 1-3/8 in |
Overall Length | 5.44 to 5.81 in |
Thread Length | 3" |
Screw Size | 5/8 in |
Hole Center-to-End Length | 6 7/8 in |
Eye Outside Diameter | 2 1/2 in |
Shank Diameter | 5/8 in |
Eye Outside Dia. | 2 1/2 in |
Dia./Thread Size | 5/8"-11 |
Eye Inside Dia. | 1 3/8 in |
Shank Dia. | 5/8 in |
Description
Eye Bolt, Eye Inside Diameter 1 3/8 in, Eye Outside Diameter 2 1/2 in, Eye Thickness 5/8 in, Black Oxide, Steel, Material Grade/Class Class 4.6, Hole Center-to-End Length 6 7/8 in, Shank Diameter 5/8 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 3 in, Thread Size 5/8 In.-11, Shank Length 3 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 5 13/16 in, Screw Size 5/8 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51030.037.0125)
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., 18-8 Stainless Steel, Plain (260-M4-CR-PK5)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898162-PG)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0125)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Plain (U16180.037.0300)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0300)
- ZORO SELECT Eye Bolt Without Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0300)
- ZORO SELECT Eye Bolt Without Shoulder, 1 1/16 in Shank, 11/32 in ID, Steel, Zinc Plated, 20 PK (1WBH1)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Zinc Plated, 2 PK (RB580120-002P2)
- ZORO SELECT Eye Bolt 25/64 in ID, Steel, Zinc Plated, 20 PK (U17210.039.0118)
- KEN FORGING Machinery Eye Bolt With Shoulder, M12-1.75, 38 mm Shank, 30 mm ID, Steel, Plain (M12)
- Zoro Select Eye Bolts