Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 3/8"-16, 8 in Shank, 3/4 in ID, Steel, Galvanized
Mfr # U16181.037.0800
Zoro # G4978486
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 8 in
- Eye Inside Diameter 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U16181.037.0800
- Zoro # G4978486
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 8 in |
Eye Inside Diameter | 3/4 in |
Overall Length | 9.5 in |
Thread Length | 4" |
Screw Size | 3/8 in |
Shank Diameter | 3/8 in |
Hole Center-to-End Length | 10 1/4 in |
Eye Outside Diameter | 1 1/2 in |
Eye Outside Dia. | 1 1/2 in |
Dia./Thread Size | 3/8"-16 |
Shank Dia. | 3/8 in |
Eye Inside Dia. | 3/4 in |
Description
Eye Bolt, Eye Inside Diameter 3/4 in, Eye Outside Diameter 1 1/2 in, Eye Thickness 3/8 in, Hot Dipped Galvanized, Steel, Hole Center-to-End Length 10 1/4 in, Shank Diameter 3/8 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 4 in, Thread Size 3/8 In.-16, Shank Length 8 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 9 1/2 in, Screw Size 3/8 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 25/32 in L, 14.3 mm Dia., Zinc Alloy, Plain, 25 PK (808125-20-PK25)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 15 PK (8764CH188)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0100)
- MIDWEST FASTENER Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (53954)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0800)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17022.037.0600)
- ZORO SELECT Eye Bolt M30-3.50, 60 mm ID, Steel, Black Oxide (M16100.300.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Plain (M51940.080.0001)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1 1/2 in Shank, 1/2 in ID, Steel, black oxide, 10 PK (11608 4)
- ZORO SELECT Eye Bolt M14-2.00, 30 mm ID, Steel, Black Oxide, 10 PK (M16100.140.0001)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 4 PK (X1E-CON-SCR-EYE-1020x4)
- Zoro Select Eye Bolts