Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 3/4 in ID, Steel, Galvanized
Mfr # U16181.037.0400
Zoro # G4978951
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 4 in
- Eye Inside Diameter 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U16181.037.0400
- Zoro # G4978951
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 4 in |
Eye Inside Diameter | 3/4 in |
Overall Length | 5.5 in |
Thread Length | 2" |
Screw Size | 3/8 in |
Shank Diameter | 3/8 in |
Hole Center-to-End Length | 6 1/4 in |
Eye Outside Diameter | 1 1/2 in |
Eye Outside Dia. | 1 1/2 in |
Dia./Thread Size | 3/8"-16 |
Eye Inside Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Description
Eye Bolt, Eye Inside Diameter 3/4 in, Eye Outside Diameter 1 1/2 in, Eye Thickness 3/8 in, Hot Dipped Galvanized, Steel, Hole Center-to-End Length 6 1/4 in, Shank Diameter 3/8 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 2 in, Thread Size 3/8 In.-16, Shank Length 4 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 5 1/2 in, Screw Size 3/8 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 5/16 in Leg L, Steel, 300 PK (591189BL)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04110.075.0400)
- ZORO SELECT Helical Insert, Free-Running, M24-1.50 Thrd Sz, Stainless Steel (83185)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0400)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0400)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0250)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1 1/2 in Shank, 3/4 in ID, Stainless Steel, Plain (11553 7)
- ZORO SELECT Routing Eye Bolt Without Shoulder, #10-24, 3 in Shank, 13/32 in ID, 316 Stainless Steel, Plain (5LAD4)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M42-4.50, 63 mm Shank, 80 mm ID, Steel, Plain (M16000.420.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Plain, 25 PK (M16000.120.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (K2028-3-SS)
- Zoro Select Eye Bolts