Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 3/8"-16, 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized
Mfr # U16181.037.0450
Zoro # G4981243
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 4-1/2 in
- Eye Inside Diameter 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U16181.037.0450
- Zoro # G4981243
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 4-1/2 in |
Eye Inside Diameter | 3/4 in |
Overall Length | 6.0 in |
Thread Length | 3" |
Screw Size | 3/8 in |
Hole Center-to-End Length | 6 3/4 in |
Eye Outside Diameter | 1 1/2 in |
Shank Diameter | 3/8 in |
Eye Outside Dia. | 1 1/2 in |
Dia./Thread Size | 3/8"-16 |
Eye Inside Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Description
Eye Bolt, Eye Inside Diameter 3/4 in, Eye Outside Diameter 1 1/2 in, Eye Thickness 3/8 in, Hot Dipped Galvanized, Steel, Hole Center-to-End Length 6 3/4 in, Shank Diameter 3/8 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 3 in, Thread Size 3/8 In.-16, Shank Length 4 1/2 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 6 in, Screw Size 3/8 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R-DROP SUP-R-DROP Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, 316 stainless steel Plain, 25 PK (1338SS6)
- ZORO SELECT Lag Screw, 1/2 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.050.0400)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0250)
- ZORO SELECT 3/8X6 PIN COTTER ZINC (37596PC)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 4-1/2 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0450)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 2 in Shank, 1 in ID, Steel, Zinc Plated, 10 PK (U17420.050.0200)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0500)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Zinc Plated, 3 PK (M16010.100.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0600)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 44.8 mm Shank, 35 mm ID, Steel, Plain (M16001.160.0001)
- KIPP Eye Bolt With Shoulder, M10, 17 mm Shank, 25 mm ID, Steel, Bright (K0767.10)
- Zoro Select Eye Bolts