Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Galvanized
Mfr # U16181.037.0300
Zoro # G5041224
original price:
$4.49
11% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 3 in
- Eye Inside Diameter 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U16181.037.0300
- Zoro # G5041224
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 3 in |
Eye Inside Diameter | 3/4 in |
Overall Length | 4.5 in |
Thread Length | 1-1/2" |
Screw Size | 3/8 in |
Hole Center-to-End Length | 5 1/4 in |
Eye Outside Diameter | 1 1/2 in |
Shank Diameter | 3/8 in |
Eye Outside Dia. | 1 1/2 in |
Dia./Thread Size | 3/8"-16 |
Eye Inside Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Description
Eye Bolt, Eye Inside Diameter 3/4 in, Eye Outside Diameter 1 1/2 in, Eye Thickness 3/8 in, Hot Dipped Galvanized, Steel, Hole Center-to-End Length 5 1/4 in, Shank Diameter 3/8 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 1 1/2 in, Thread Size 3/8 In.-16, Shank Length 3 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 4 1/2 in, Screw Size 3/8 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12-24 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (32067)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51030.019.0125)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, White (MP3526N/MP3527N)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0300)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 5 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (5LAE2)
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK (M16180.200.0140)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain (U16000.087.0225)
- ZORO SELECT Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 1 1/2 in Shank, 3/4 in ID, Stainless Steel (11739 5)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M30-3.50, 45 mm Shank, 60 mm ID, Steel, Zinc Plated (M16010.300.0001)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Hot Dipped Galvanized, 3 PK (54603)
- Zoro Select Eye Bolts