Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated
Mfr # U16182.037.0300
Zoro # G4978565
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 3 in
- Eye Inside Diameter 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U16182.037.0300
- Zoro # G4978565
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 3 in |
Eye Inside Diameter | 1 in |
Overall Length | 4.56 to 4.94 in |
Thread Length | 3" |
Screw Size | 3/8 in |
Hole Center-to-End Length | 5 19/32 in |
Eye Outside Diameter | 1 11/16 in |
Shank Diameter | 3/8 in |
Dia./Thread Size | 3/8"-16 |
Eye Outside Dia. | 1 11/16 in |
Shank Dia. | 3/8 in |
Eye Inside Dia. | 1 in |
Description
Eye Bolt, Eye Inside Diameter 1 in, Eye Outside Diameter 1 11/16 in, Eye Thickness 3/8 in, Zinc Plated, Steel, Hole Center-to-End Length 5 19/32 in, Shank Diameter 3/8 in, Thread Style Fully Threaded, UNC, Thread Direction Right Hand, Thread Length 4 15/16 in, Thread Size 3/8 In.-16, Shank Length 3 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 4 15/16 in, Screw Size 3/8 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 24 PK (61173)
- ZORO SELECT U-Drive Screw, #8 Thread Size, Zinc Plated Steel, 113/1000 Head Ht, 5/16 in Lg, 100 PK (DS-0805-100)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (TEKHW14112)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, Grade 5 (T1213HNZ5)
- ZORO SELECT Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16182.062.0300)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16182.050.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain (U16000.087.0225)
- ZORO SELECT Eye Bolt With Shoulder, 1/4"-20, 1-13/16 in Shank, 3/16 in ID, Steel, black oxide (Z0040)
- ZORO SELECT Eye Bolt M27-3.00, 25 mm ID, Steel, Plain, 5 PK (M16180.270.0160)
- CHICAGO HARDWARE Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized (08085 9)
- Zoro Select Eye Bolts