Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain
Mfr # U16180.037.0125
Zoro # G4981261
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 1-1/4 in
- Eye Inside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U16180.037.0125
- Zoro # G4981261
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 1-1/4 in |
Eye Inside Diameter | 1 in |
Overall Length | 2.81 to 3.19 in |
Thread Length | 1-1/4" |
Screw Size | 3/8 in |
Hole Center-to-End Length | 3 13/16 in |
Eye Outside Diameter | 1 5/8 in |
Shank Diameter | 3/8 in |
Dia./Thread Size | 3/8"-16 |
Eye Outside Dia. | 1 5/8 in |
Shank Dia. | 3/8 in |
Eye Inside Dia. | 1 in |
Description
Eye Bolt, Eye Inside Diameter 1 in, Eye Outside Diameter 1 5/8 in, Eye Thickness 3/8 in, Black Oxide, Steel, Material Grade/Class Class 4.6, Hole Center-to-End Length 3 13/16 in, Shank Diameter 3/8 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 1 1/4 in, Thread Size 3/8 In.-16, Shank Length 1 1/4 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 3 3/16 in, Screw Size 3/8 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Zinc-Plated Steel Spring Lock Washer Curved DIN 137A for M10 Screw 10.5 mm ID 18 mm OD, 100PK (97069A108)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB63234)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (4041-SL)
- 80/20 Wedge Anchor, 5-1/2" L, Steel Zinc Plated (2907)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0250)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M48-5.00, 68 mm Shank, 90 mm ID, Steel, Plain (M16000.480.0001)
- ZORO SELECT Eye Bolt 5/16"-18, Steel, Zinc Plated, 300 PK (3160IO)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/2 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0150)
- ZORO SELECT Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain (U16180.062.0300)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Steel, Galvanized (U16181.050.1200)
- KIPP Eye Bolt Without Shoulder, M16, 114 mm Shank, 16 mm ID, Stainless Steel, Bright (K0396.116130)
- Zoro Select Eye Bolts