Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain
Mfr # U16180.075.0200
Zoro # G4981356
original price:
$9.89
10% off
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 3/4"-10
- Shank Length 2 in
- Eye Inside Diameter 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U16180.075.0200
- Zoro # G4981356
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 3/4"-10 |
Shank Length | 2 in |
Eye Inside Diameter | 1-1/2 in |
Overall Length | 4.69 to 5.06 in |
Thread Length | 2" |
Screw Size | 3/4 in |
Eye Outside Diameter | 2 13/16 in |
Shank Diameter | 3/4 in |
Hole Center-to-End Length | 6 9/32 in |
Dia./Thread Size | 3/4"-10 |
Eye Outside Dia. | 2 13/16 in |
Eye Inside Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Description
Eye Bolt, Eye Inside Diameter 1 1/2 in, Eye Outside Diameter 2 13/16 in, Eye Thickness 3/4 in, Black Oxide, Steel, Material Grade/Class Class 4.6, Hole Center-to-End Length 6 9/32 in, Shank Diameter 3/4 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 2 in, Thread Size 3/4 In.-10, Shank Length 2 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 5 1/16 in, Screw Size 3/4 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK (U37000.043.0001)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 8, Zinc Yellow, 1-1/16 in Ht, 5 PK (U04181.125.0002)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (77448)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0473-188)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Stainless Steel, Plain (RB580X12-001P2)
- ZORO SELECT Eye Bolt M24-3.00, 22 mm ID, Steel, Plain, 5 PK (M16180.240.0160)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Zinc Plated, 3 PK (M16010.100.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0250)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized, 10 PK (UTB06192GR10)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 27 mm Shank, 35 mm ID, Steel, Zinc Plated, 2 PK (RB580160-002P2)
- ZORO SELECT Eye Bolt M8-1.25, 8 mm ID, Steel, Plain, 25 PK (M16180.080.0070)
- Zoro Select Eye Bolts