Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 1/4"-20, 6 in Shank, 1/2 in ID, Steel, Galvanized
Mfr # U16181.025.0600
Zoro # G4978985
original price:
$3.25
11% off
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 6 in
- Eye Inside Diameter 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U16181.025.0600
- Zoro # G4978985
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 6 in |
Eye Inside Diameter | 1/2 in |
Overall Length | 7.0 in |
Thread Length | 3" |
Screw Size | 1/4 in |
Shank Diameter | 1/4 in |
Eye Outside Diameter | 1 in |
Hole Center-to-End Length | 7 1/2 in |
Dia./Thread Size | 1/4"-20 |
Eye Outside Dia. | 1 in |
Shank Dia. | 1/4 in |
Eye Inside Dia. | 1/2 in |
Description
Eye Bolt, Eye Inside Diameter 1/2 in, Eye Outside Diameter 1 in, Eye Thickness 1/4 in, Hot Dipped Galvanized, Steel, Hole Center-to-End Length 7 1/2 in, Shank Diameter 1/4 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 3 in, Thread Size 1/4 In.-20, Shank Length 6 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 7 in, Screw Size 1/4 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Black Oxide Steel (U17242.031.0125)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (NLI20370NTE-100P)
- ZORO SELECT Thin Hex Nut, M18-2.50, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11360.180.0001)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx3" L, PK5 (2UHV6)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0600)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK (M16180.160.0100)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0250)
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK (M16180.200.0110)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Zinc Plated (RB580360-001P2)
- ZORO SELECT Eye Bolt M12-1.75, 12 mm ID, Steel, Plain, 10 PK (M16180.120.0150)
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK (M16180.080.0060)
- Zoro Select Eye Bolts