Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Galvanized
Mfr # U16181.025.0400
Zoro # G4981304
original price:
$2.25
20% off
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 4 in
- Eye Inside Diameter 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U16181.025.0400
- Zoro # G4981304
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 4 in |
Eye Inside Diameter | 1/2 in |
Overall Length | 5.0 in |
Thread Length | 2" |
Screw Size | 1/4 in |
Eye Outside Diameter | 1 in |
Shank Diameter | 1/4 in |
Hole Center-to-End Length | 5 1/2 in |
Eye Outside Dia. | 1 in |
Dia./Thread Size | 1/4"-20 |
Shank Dia. | 1/4 in |
Eye Inside Dia. | 1/2 in |
Description
Eye Bolt, Eye Inside Diameter 1/2 in, Eye Outside Diameter 1 in, Eye Thickness 1/4 in, Hot Dipped Galvanized, Steel, Hole Center-to-End Length 5 1/2 in, Shank Diameter 1/4 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 2 in, Thread Size 1/4 In.-20, Shank Length 4 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 5 in, Screw Size 1/4 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33157)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (HF18100250-025P2)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.062.0600)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 1 in Shaft Dia, 50 PK (U36200.100.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0400)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Plain, 10 PK (M16180.120.0080)
- ZORO SELECT Eye Bolt M42-4.50, 80 mm ID, Steel, Black Oxide (M16100.420.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0250)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0600)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M33-3.50, 54 mm Shank, 60 mm ID, Steel, Plain (M16000.330.0001)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 4 PK (X1E-CON-SCR-EYE-1010x4)
- Zoro Select Eye Bolts