Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 1/2 in ID, Steel, Galvanized
Mfr # U16181.025.0300
Zoro # G4980911
original price:
$4.84
14% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 3 in
- Eye Inside Diameter 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U16181.025.0300
- Zoro # G4980911
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 3 in |
Eye Inside Diameter | 1/2 in |
Overall Length | 4.0 in |
Thread Length | 1-1/2" |
Screw Size | 1/4 in |
Eye Outside Diameter | 1 in |
Shank Diameter | 1/4 in |
Hole Center-to-End Length | 4 1/2 in |
Eye Outside Dia. | 1 in |
Dia./Thread Size | 1/4"-20 |
Eye Inside Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Description
Eye Bolt, Eye Inside Diameter 1/2 in, Eye Outside Diameter 1 in, Eye Thickness 1/4 in, Hot Dipped Galvanized, Steel, Hole Center-to-End Length 4 1/2 in, Shank Diameter 1/4 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 1 1/2 in, Thread Size 1/4 In.-20, Shank Length 3 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 4 in, Screw Size 1/4 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Stainless Steel, 18-8, Plain Finish (45528)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 20 PK (67414)
- MORTON Swing Bolt, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 1-3/8 in Thrd Lg, 2-7/8 in Overall Lg (SWB-1SS)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07000.056.0150)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8, 13 mm Shank, 20 mm ID, Steel, Plain, 25 PK (M16000.080.0001)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Black Oxide, 10 PK (M16180.160.0120)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0250)
- ZORO SELECT Eye Bolt M14-2.00, 30 mm ID, Steel, Black Oxide, 10 PK (M16100.140.0001)
- ZORO SELECT Eye Bolt M30-3.50, 60 mm ID, Steel, Black Oxide (M16100.300.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-4-SS)
- Zoro Select Eye Bolts