Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized
Mfr # U16181.050.0600
Zoro # G4978933
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 6 in
- Eye Inside Diameter 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U16181.050.0600
- Zoro # G4978933
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Shank Length | 6 in |
Eye Inside Diameter | 1 in |
Overall Length | 8.0 in |
Thread Length | 3" |
Screw Size | 1/2 in |
Eye Outside Diameter | 2 in |
Shank Diameter | 1/2 in |
Hole Center-to-End Length | 9 in |
Dia./Thread Size | 1/2"-13 |
Eye Outside Dia. | 2 in |
Shank Dia. | 1/2 in |
Eye Inside Dia. | 1 in |
Description
Eye Bolt, Eye Inside Diameter 1 in, Eye Outside Diameter 2 in, Eye Thickness 1/2 in, Hot Dipped Galvanized, Steel, Hole Center-to-End Length 9 in, Shank Diameter 1/2 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 3 in, Thread Size 1/2 In.-13, Shank Length 6 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 8 in, Screw Size 1/2 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 7500 PK (BX3P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 in Lg, 2 PK (Z0679)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 1 in L, 25 PK (U04132.050.0100)
- MIDWEST FASTENER 1/4"-20 x 3-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07313)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 6 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0600)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain (U16000.087.0225)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Plain, 5 PK (M16000.240.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (U16000.100.0250)
- ZORO SELECT Eye Bolt With Shoulder, 1/4"-20, 1-13/16 in Shank, 3/16 in ID, Steel, black oxide (Z0040)
- CROSBY Eye Bolt Without Shoulder, 1/4 in ID, Steel, Black Oxide (1090722)
- Zoro Select Eye Bolts