Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated
Mfr # U16182.050.0300
Zoro # G4980936
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 3 in
- Eye Inside Diameter 1-3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U16182.050.0300
- Zoro # G4980936
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Shank Length | 3 in |
Eye Inside Diameter | 1-3/16 in |
Overall Length | 5.00 to 5.38 in |
Thread Length | 3" |
Screw Size | 1/2 in |
Eye Outside Diameter | 2 1/16 in |
Shank Diameter | 1/2 in |
Hole Center-to-End Length | 6 9/32 in |
Dia./Thread Size | 1/2"-13 |
Eye Outside Dia. | 2 1/16 in |
Shank Dia. | 1/2 in |
Eye Inside Dia. | 1 3/16 in |
Description
Eye Bolt, Eye Inside Diameter 1 3/16 in, Eye Outside Diameter 2 1/16 in, Eye Thickness 1/2 in, Zinc Plated, Steel, Hole Center-to-End Length 6 9/32 in, Shank Diameter 1/2 in, Thread Style Fully Threaded, UNC, Thread Direction Right Hand, Thread Length 5 3/8 in, Thread Size 1/2 In.-13, Shank Length 3 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 5 3/8 in, Screw Size 1/2 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 1/2"-13, 25 PK (V230 1/2-25)
- ALLIED TITANIUM M5-0.80 Socket Head Cap Screw, Plain Titanium, 14 mm Length (0039798)
- VIGIL ANTISLIP Self-Drilling Screw, #12 x 1 1/2 in, Galvanized Steel Wafer Head Phillips Drive (12-215)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Galvanized, 10 PK (55210)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated (U16182.037.0300)
- ZORO SELECT Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16182.062.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 25 PK (UWB04032GR25)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M48-5.00, 68 mm Shank, 90 mm ID, Steel, Plain (M16000.480.0001)
- ZORO SELECT Eye Bolt M24, 22 mm ID, Steel, Plain, 5 PK (M16180.240.0140)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0400)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 4 in Shank, 3/4 in ID, Steel, Plain (K2021-4-SS)
- Zoro Select Eye Bolts