Shop All Eye Bolts
Download CAD Files
Zoro Select
Eye Bolt Without Shoulder, 1/2"-13, 2 in Shank, 1 in ID, Steel, Galvanized
Mfr # U16181.050.0200
Zoro # G5039571
CAD Available
original price:
$8.82
15% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 2 in
- Eye Inside Diameter 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U16181.050.0200
- Zoro # G5039571
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Shank Length | 2 in |
Eye Inside Diameter | 1 in |
Overall Length | 4.0 in |
Thread Length | 1-5/8" |
Screw Size | 1/2 in |
Eye Outside Diameter | 2 in |
Shank Diameter | 1/2 in |
Hole Center-to-End Length | 5 in |
Dimensional Standards | ASME B18.15 |
Dia./Thread Size | 1/2"-13 |
Eye Outside Dia. | 2 in |
Shank Dia. | 1/2 in |
Eye Inside Dia. | 1 in |
Description
Eye Bolt, Dimensional Standards ASME B18.15, Eye Inside Diameter 1 in, Eye Outside Diameter 2 in, Eye Thickness 1/2 in, Hot Dipped Galvanized, Steel, Material Quality Standards ASTM A489, REACH Compliant No, Hole Center-to-End Length 5 in, RoHS Compliant No, Shank Diameter 1/2 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 1 5/8 in, Thread Size 1/2 In.-13, Shank Length 2 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (05271)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (M51000.050.0045)
- ZORO SELECT Tapping Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (790006-PG)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 25 PK (U37060.043.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0200)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 5/8 in ID, Steel, black oxide, 10 PK (12023 4)
- ZORO SELECT Eye Bolt 5/16"-18, Steel, Zinc Plated, 300 PK (3160IO)
- ZORO SELECT Eye Bolt 3/16", 5/8 in ID, Steel, Zinc Plated, 20 PK (U17210.062.0231)
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Plain, 25 PK (M16180.080.0140)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/4"-10, 11 15/16 in Shank, 7/8 in ID, Steel, zinc (11611 4)
- ZORO SELECT Eye Bolt M30-3.50, 28 mm ID, Steel, Plain, 3 PK (M16180.300.0120)
- Zoro Select Eye Bolts