Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Steel, Galvanized
Mfr # U16181.050.1200
Zoro # G4981313
original price:
$13.59
13% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 1/2"-13
- Shank Length 12 in
- Eye Inside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U16181.050.1200
- Zoro # G4981313
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Shank Length | 12 in |
Eye Inside Diameter | 1 in |
Overall Length | 14.0 in |
Thread Length | 4" |
Screw Size | 1/2 in |
Shank Diameter | 1/2 in |
Hole Center-to-End Length | 15 in |
Eye Outside Diameter | 2 in |
Dia./Thread Size | 1/2"-13 |
Eye Outside Dia. | 2 in |
Eye Inside Dia. | 1 in |
Shank Dia. | 1/2 in |
Description
Eye Bolt, Eye Inside Diameter 1 in, Eye Outside Diameter 2 in, Eye Thickness 1/2 in, Hot Dipped Galvanized, Steel, Hole Center-to-End Length 15 in, Shank Diameter 1/2 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 4 in, Thread Size 1/2 In.-13, Shank Length 12 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 14 in, Screw Size 1/2 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: Major Mfg - LSA-1 - Locksmith Screw Assortment Kit #1 Du (MJR-LSA-1)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07410.075.0300)
- ZORO SELECT 3/8-16 SQUARE NUT REGULAR ZINC (37NQR)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 2 PK (933963)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK (M16180.120.0100)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Plain (M51940.080.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Stainless Steel, Plain (RB580X12-001P2)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 38 mm Shank, 30 mm ID, Steel, Plain (M16001.120.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M30-3.50, 45 mm Shank, 60 mm ID, Steel, Zinc Plated (M16010.300.0001)
- MIDWEST FASTENER Eye Bolt 5-16"-18, 4 in Shank, 18-8 Stainless Steel, 10 PK (52329)
- Zoro Select Eye Bolts