Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 1/2"-13, 10 in Shank, 1 in ID, Steel, Galvanized
Mfr # U16181.050.1000
Zoro # G4978967
original price:
$14.09
9% off
new price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 1/2"-13
- Shank Length 10 in
- Eye Inside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U16181.050.1000
- Zoro # G4978967
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Shank Length | 10 in |
Eye Inside Diameter | 1 in |
Overall Length | 12.0 in |
Thread Length | 4" |
Screw Size | 1/2 in |
Eye Outside Diameter | 2 in |
Shank Diameter | 1/2 in |
Hole Center-to-End Length | 13 in |
Eye Outside Dia. | 2 in |
Dia./Thread Size | 1/2"-13 |
Eye Inside Dia. | 1 in |
Shank Dia. | 1/2 in |
Description
Eye Bolt, Eye Inside Diameter 1 in, Eye Outside Diameter 2 in, Eye Thickness 1/2 in, Hot Dipped Galvanized, Steel, Hole Center-to-End Length 13 in, Shank Diameter 1/2 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 4 in, Thread Size 1/2 In.-13, Shank Length 10 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 12 in, Screw Size 1/2 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK (CM-50SJ)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04170.075.0350)
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Clear Chromate, 1/4" Hex W (4532T-440-S-12)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M6-1.00, 13 mm Shank, 20 mm ID, Steel, Zinc Plated, 3 PK (RB580060SP-003P2)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Stainless Steel, Plain (RB580X10-001P2)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 5/8 in ID, Steel, black oxide, 10 PK (12023 4)
- ZORO SELECT Eye Bolt M24-3.00, 22 mm ID, Steel, Plain, 5 PK (M16180.240.0160)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated (U16182.025.0100)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Plain (U16180.037.0250)
- US CARGO CONTROL Eye Bolt 1/2", 2 in Shank, Steel, Galvanized (GVEB12X2)
- Zoro Select Eye Bolts