Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated
Mfr # U16182.050.0150
Zoro # G4980945
original price:
$5.24
13% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 1/2"-13
- Shank Length 1-1/2 in
- Eye Inside Diameter 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U16182.050.0150
- Zoro # G4980945
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Shank Length | 1-1/2 in |
Eye Inside Diameter | 1-3/16 in |
Overall Length | 3.50 to 3.88 in |
Thread Length | 1-1/2" |
Screw Size | 1/2 in |
Eye Outside Diameter | 2 1/16 in |
Hole Center-to-End Length | 4 23/32 in |
Shank Diameter | 1/2 in |
Eye Outside Dia. | 2 1/16 in |
Dia./Thread Size | 1/2"-13 |
Eye Inside Dia. | 1 3/16 in |
Shank Dia. | 1/2 in |
Description
Eye Bolt, Eye Inside Diameter 1 3/16 in, Eye Outside Diameter 2 1/16 in, Eye Thickness 1/2 in, Zinc Plated, Steel, Hole Center-to-End Length 4 23/32 in, Shank Diameter 1/2 in, Thread Style Fully Threaded, UNC, Thread Direction Right Hand, Thread Length 3 7/8 in, Thread Size 1/2 In.-13, Shank Length 1 1/2 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 3 7/8 in, Screw Size 1/2 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38131.025.0001)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x1/2 L, PK50 (4DAH1)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 8 PK (71056)
- ZORO SELECT Button Spoke Screw Plug, 3/4 in Dia, Black, Plastic 100 PK (1379PK)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 21/32 in ID, Stainless Steel, Plain (5LAE4)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M56-5.50, 78 mm Shank, 100 mm ID, Steel, Plain (M16000.560.0001)
- ZORO SELECT Eye Bolt M30-3.50, 28 mm ID, Steel, Plain, 3 PK (M16180.300.0120)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (U16000.062.0175)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1 1/2 in Shank, 3/4 in ID, Stainless Steel, Plain (11553 7)
- ZORO SELECT Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16182.062.0300)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated (K2010-ZN)
- Zoro Select Eye Bolts