Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain
Mfr # U16180.050.0150
Zoro # G4978942
original price:
$3.92
9% off
new price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 1/2"-13
- Shank Length 1-1/2 in
- Eye Inside Diameter 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U16180.050.0150
- Zoro # G4978942
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Shank Length | 1-1/2 in |
Eye Inside Diameter | 1-3/16 in |
Overall Length | 3.50 to 3.88 in |
Thread Length | 1-1/2" |
Screw Size | 1/2 in |
Dimensional Standards | ASME B18.15 |
Eye Outside Diameter | 2 1/16 in |
Hole Center-to-End Length | 4 23/32 in |
Shank Diameter | 1/2 in |
Eye Outside Dia. | 2 1/16 in |
Dia./Thread Size | 1/2"-13 |
Shank Dia. | 1/2 in |
Eye Inside Dia. | 1 3/16 in |
Description
Eye Bolt, Dimensional Standards ASME B18.15, Eye Inside Diameter 1 3/16 in, Eye Outside Diameter 2 1/16 in, Eye Thickness 1/2 in, Black Oxide, Steel, Material Quality Standards ASTM A489, REACH Compliant No, Hole Center-to-End Length 4 23/32 in, RoHS Compliant No, Shank Diameter 1/2 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 1 1/2 in, Thread Size 1/2 In.-13, Shank Length 1 1/2 in, Externally Threaded, Shoulder Style Without Shoulder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12-28 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 3 PK (32929)
- MIDWEST FASTENER 5/16"-18 x 2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05490)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Black Steel Flat Head Phillips Drive, 40 PK (79344)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M51010.030.0025)
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK (M16180.200.0140)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0250)
- ZORO SELECT Eye Bolt M30-3.50, 28 mm ID, Steel, Plain, 3 PK (M16180.300.0120)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M22-2.50, 63.5 mm Shank, 46 mm ID, Steel, Plain (M16001.220.0001)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0250)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Plain (M51940.120.0001)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Zinc Plated (K2011-ZN)
- Zoro Select Eye Bolts