Shop All Eye Bolts
Zoro Select
Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK
Mfr # M16180.080.0120
Zoro # G0301887
product price: $50.99
/pk 25, $2.04/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M8
- Eye Inside Diameter 8 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.080.0120
- Zoro # G0301887
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M8 |
Eye Inside Diameter | 8 mm |
Overall Length | 120 mm |
Thread Length | 22 mm |
Screw Size | M8 |
Hole Center-to-End Length | 120 mm |
Shank Diameter | 8 mm |
Eye Outside Diameter | 18 mm |
Thread Size | M8-1.25 |
Eye Outside Dia. | 18.0 mm |
Length from Ream Center | 120.0 mm |
Eye Inside Dia. | 8 mm |
Description
Rod End, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 9 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 120 mm, Shank Diameter 8 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22 mm, Thread Pitch 1.25 mm, Thread Size M8-1.25, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 8 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Poly-Set Screw Anchor, 1-7/16" L, Nylon (35225)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.2400)
- ZORO SELECT M3-0.50 x 20 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0020)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 10 PK (U04100.037.0600)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 7-3/8 in Shank, 1/2 in ID, Steel, Zinc Plated (11679 4)
- ZORO SELECT Eye Bolt M27-3.00, 25 mm ID, Steel, Plain, 5 PK (M16180.270.0160)
- ZORO SELECT Eye Bolt M30-3.50, 28 mm ID, Steel, Plain, 3 PK (M16180.300.0200)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Plain (M51940.080.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Plain, 75 PK (L16000.120.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16010.050.0150)
- Zoro Select Eye Bolts