Shop All Eye Bolts
Zoro Select
Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK
Mfr # M16180.080.0100
Zoro # G0301896
product price: $48.45
/pk 25, $1.94/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M8
- Eye Inside Diameter 8 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.080.0100
- Zoro # G0301896
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M8 |
Eye Inside Diameter | 8 mm |
Overall Length | 100 mm |
Thread Length | 22 mm |
Screw Size | M8 |
Shank Diameter | 8 mm |
Eye Outside Diameter | 18 mm |
Hole Center-to-End Length | 100 mm |
Thread Size | M8-1.25 |
Eye Outside Dia. | 18.0 mm |
Length from Ream Center | 100.0 mm |
Eye Inside Dia. | 8 mm |
Description
Rod End, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 9 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 100 mm, Shank Diameter 8 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22 mm, Thread Pitch 1.25 mm, Thread Size M8-1.25, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 8 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08737)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M01230.120.0040)
- PRIME-LINE Wood Screw, Flat Head, Square Drive #6 X 1in Zinc Plated Steel 50PK (9201701)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M3 Screw Size, Plain Aluminum, 3 mm Overall Lg (ZSPCR-376)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 27 mm Shank, 35 mm ID, Steel, Zinc Plated, 2 PK (M16010.160.0001)
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK (M16180.080.0050)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Zinc Plated (U16182.037.0250)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 5 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (5LAE2)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0175)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Plain (M16000.360.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1 1/4 in Shank, 1 in ID, Steel, zinc (U16010.037.0125)
- Zoro Select Eye Bolts