Shop All Eye Bolts
Zoro Select
Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK
Mfr # M16180.080.0060
Zoro # G0301920
product price: $41.99
/pk 25, $1.68/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M8
- Eye Inside Diameter 8 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.080.0060
- Zoro # G0301920
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M8 |
Eye Inside Diameter | 8 mm |
Overall Length | 60 mm |
Thread Length | 22 mm |
Screw Size | M8 |
Eye Outside Diameter | 18 mm |
Hole Center-to-End Length | 60 mm |
Shank Diameter | 8 mm |
Thread Size | M8-1.25 |
Eye Outside Dia. | 18.0 mm |
Eye Inside Dia. | 8 mm |
Length from Ream Center | 60.0 mm |
Description
Rod End, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 9 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 60 mm, Shank Diameter 8 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22 mm, Thread Pitch 1.25 mm, Thread Size M8-1.25, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 8 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.42 in L, Steel, 100 PK (CAK2-0832-080-100)
- MIDWEST FASTENER #1-72 Socket Head Cap Screw, Plain Steel, 3/16 in Length, 15 PK (77826)
- MIDWEST FASTENER 3/32" x 1" Zinc Plated Steel Cotter Pins 100PK (62104)
- ZORO SELECT Cotter Pin, Extended Prong, 1/4 in Pin Dia, 4-13/32 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (WWG-250-4000-SZ)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0300)
- ZORO SELECT Routing Eye Bolt Without Shoulder, #10-24, 2 in Shank, 13/32 in ID, 316 Stainless Steel, Plain (5LAD3)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M30-3.50, 45 mm Shank, 60 mm ID, Steel, Zinc Plated (RB580300-001P2)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16010.050.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain (U16000.062.0250)
- ZORO SELECT Eye Bolt M10-1.50, 10 mm ID, Steel, Plain, 25 PK (M16180.100.0140)
- NATIONAL 1/2 In. x 6 In. Zinc J Bolt (N232975)
- Zoro Select Eye Bolts