Shop All Eye Bolts
Zoro Select
Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK
Mfr # M16180.080.0050
Zoro # G0547961
product price: $45.65
/pk 25, $1.83/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M8
- Eye Inside Diameter 8 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.080.0050
- Zoro # G0547961
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M8 |
Eye Inside Diameter | 8 mm |
Overall Length | 50 mm |
Thread Length | 22 mm |
Screw Size | M8 |
Hole Center-to-End Length | 50 mm |
Shank Diameter | 8 mm |
Eye Outside Diameter | 18 mm |
Thread Size | M8-1.25 |
Eye Outside Dia. | 18.0 mm |
Eye Inside Dia. | 8 mm |
Length from Ream Center | 50.0 mm |
Description
Rod End, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 9 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 50 mm, Shank Diameter 8 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22 mm, Thread Pitch 1.25 mm, Thread Size M8-1.25, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 8 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45953)
- MIDWEST FASTENER Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 25 PK (53667)
- ZORO SELECT Cotter Pin, Bridge, 5/64 in Pin Dia, 1-7/16 in Shank Lg, Stainless Steel, Plain Finish, 50 PK (WWG-BPS-2104)
- VELCRO BRAND Tape Strips, Hook, 3/4"x75ft., Blk, 1PK, 75', 3/4" Wd, Black (VEL111)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 2-3/4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17022.025.0275)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Zinc Plated, 2 PK (RB580120-002P2)
- ZORO SELECT Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 1 1/2 in Shank, 3/4 in ID, Stainless Steel (11739 5)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (U16000.025.0100)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0250)
- ZORO SELECT Eye Bolt M30-3.50, 60 mm ID, Steel, Black Oxide (M16100.300.0001)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2007)
- Zoro Select Eye Bolts