Shop All Eye Bolts
Zoro Select
Eye Bolt M6, 6 mm ID, Steel, Plain, 25 PK
Mfr # M16180.060.0030
Zoro # G0301981
product price: $38.19
/pk 25, $1.53/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M6
- Eye Inside Diameter 6 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.060.0030
- Zoro # G0301981
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M6 |
Eye Inside Diameter | 6 mm |
Overall Length | 30 mm |
Thread Length | 18 mm |
Screw Size | M6 |
Hole Center-to-End Length | 30 mm |
Shank Diameter | 6 mm |
Eye Outside Diameter | 14 mm |
Thread Size | M6-1.00 |
Eye Outside Dia. | 14.0 mm |
Length from Ream Center | 30.0 mm |
Eye Inside Dia. | 6 mm |
Description
Rod End, Eye Inside Diameter 6 mm, Eye Outside Diameter 14 mm, Eye Thickness 7 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 30 mm, Shank Diameter 6 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 18 mm, Thread Pitch 1 mm, Thread Size M6-1.00, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 6 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 50 PK (232902-PR-50)
- 3M Reclosable Fastener, Disc, VHB Acrylic Adhesive, 3/4 in, Clear, 100 PK (340VCSJ3560/100)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH58SODP10)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07202)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0300)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Plain (U16180.037.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M22-2.50, 36 mm Shank, 40 mm ID, Steel, Plain, 5 PK (M16000.220.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain (U16000.031.0112)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Plain, 5 PK (M16000.240.0001)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 6 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (5LAE3)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54586)
- Zoro Select Eye Bolts