Shop All Eye Bolts
Zoro Select
Eye Bolt M6, 6 mm ID, Steel, Black Oxide, 25 PK
Mfr # M16180.060.0070
Zoro # G0301957
product price: $44.49
/pk 25, $1.78/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M6
- Eye Inside Diameter 6 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.060.0070
- Zoro # G0301957
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M6 |
Eye Inside Diameter | 6 mm |
Overall Length | 70 mm |
Thread Length | 18 mm |
Screw Size | M6 |
Hole Center-to-End Length | 70 mm |
Eye Outside Diameter | 14 mm |
Shank Diameter | 6 mm |
Thread Size | M6-1.00 |
Eye Outside Dia. | 14.0 mm |
Length from Ream Center | 70.0 mm |
Eye Inside Dia. | 6 mm |
Description
Rod End, Eye Inside Diameter 6 mm, Eye Outside Diameter 14 mm, Eye Thickness 7 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 70 mm, Shank Diameter 6 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 18 mm, Thread Pitch 1 mm, Thread Size M6-1.00, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 6 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (1432ADH)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (60064)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon 15 PK (76446)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Button Head Torx Drive, 8 PK (77751)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK (M16180.160.0070)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 15/32 in ID, 316 Stainless Steel, Plain (5LAD5)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Zinc Plated (U16010.037.0250)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (U16000.025.0100)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 15/32 in ID, Stainless Steel, Plain (5LAD7)
- ZORO SELECT Eye Bolt 1/16", 5/32 in ID, Steel, Zinc Plated, 20 PK (U17210.014.0063)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK (M16180.120.0110)
- Zoro Select Eye Bolts