Shop All Eye Bolts
Zoro Select
Eye Bolt M6, 6 mm ID, Steel, Black Oxide, 25 PK
Mfr # M16180.060.0050
Zoro # G0301966
product price: $10.79
/pk 25, $0.43/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M6
- Eye Inside Diameter 6 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.060.0050
- Zoro # G0301966
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M6 |
Eye Inside Diameter | 6 mm |
Overall Length | 50 mm |
Thread Length | 18 mm |
Screw Size | M6 |
Hole Center-to-End Length | 50 mm |
Shank Diameter | 6 mm |
Eye Outside Diameter | 14 mm |
Thread Size | M6-1.00 |
Eye Outside Dia. | 14.0 mm |
Length from Ream Center | 50.0 mm |
Eye Inside Dia. | 6 mm |
Description
Rod End, Eye Inside Diameter 6 mm, Eye Outside Diameter 14 mm, Eye Thickness 7 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 50 mm, Shank Diameter 6 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 18 mm, Thread Pitch 1 mm, Thread Size M6-1.00, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 6 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT .177X3 3/4 HITCH PIN CLIPS ZINC (17760PH)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45956)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 10 PK (50346)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U08210.037.0200)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M64-6.00, 90 mm Shank, 110 mm ID, Steel, Plain (M16000.640.0001)
- ZORO SELECT Eye Bolt 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Zinc Plated, 20 PK (U17203.025.0200)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Plain, 10 PK (M16180.120.0090)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK (M16180.160.0100)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M56-5.50, 78 mm Shank, 100 mm ID, Steel, Plain (M16000.560.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 27 mm Shank, 35 mm ID, Steel, Zinc Plated, 2 PK (M16010.160.0001)
- MIDWEST FASTENER Eye Bolt 5/32"-32, 32 in Shank, Steel, Zinc Plated, 15 PK (60241)
- Zoro Select Eye Bolts