Shop All Eye Bolts
Zoro Select
Eye Bolt M42-4.50, 80 mm ID, Steel, Black Oxide
Mfr # M16100.420.0001
Zoro # G0301990
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Metric
- Thread Size M42-4.50
- Eye Inside Diameter 80 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16100.420.0001
- Zoro # G0301990
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M42-4.50 |
Eye Inside Diameter | 80 mm |
Eye Outside Diameter | 144 mm |
Shank Diameter | 85 mm |
Eye Outside Dia. | 144 mm |
Eye Inside Dia. | 80 mm |
Shank Dia. | 85 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Finish | Black Oxide |
Working Load Limit | 63,000 (N) |
Application | Lifting |
Eyebolt Type | With CE Marking |
Type | Eye Bolt |
Material Grade/Class | Not Graded |
Finish Type | Black Oxide |
Material Type | Steel |
Description
Lifting Eye Bolt, Finish Black Oxide, Material Steel, Thread Size M42-4.50, Eye Inside Diameter 80 mm, Eye Outside Diameter 144 mm, Working Load Limit 63,000 (N), System of Measurement Metric, Material Grade/Class Not Graded, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 20 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME129)
- MIDWEST FASTENER Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 2 PK (07599)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 15 PK (5MXC6)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 50 PK (05618)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK (M16180.160.0200)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 7-3/8 in Shank, 1/2 in ID, Steel, Zinc Plated (11679 4)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 5/8 in ID, Steel, black oxide, 10 PK (12023 4)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 2 in Shank, 1 in ID, Steel, Zinc Plated, 10 PK (U17420.050.0200)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (07880 1)
- ZORO SELECT Eye Bolt M24-3.00, 22 mm ID, Steel, Plain, 5 PK (M16180.240.0160)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0250)
- Zoro Select Eye Bolts