Shop All Eye Bolts
Zoro Select
Eye Bolt M30-3.50, 60 mm ID, Steel, Black Oxide
Mfr # M16100.300.0001
Zoro # G0302018
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Metric
- Thread Size M30-3.50
- Eye Inside Diameter 60 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16100.300.0001
- Zoro # G0302018
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M30-3.50 |
Eye Inside Diameter | 60 mm |
Overall Length | 108 mm |
Eye Outside Diameter | 108 mm |
Shank Diameter | 65 mm |
Eye Outside Dia. | 108 mm |
Eye Inside Dia. | 60 mm |
Shank Dia. | 65 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Finish | Black Oxide |
Working Load Limit | 32,000 (N) |
Eyebolt Type | With CE Marking |
Type | With CE Marking |
Finish Type | Black Oxide |
Material Grade/Class | Not Graded |
Material Type | Steel |
Description
Lifting Eye Bolt, Finish Black Oxide, Material Steel, Thread Size M30-3.50, Eye Inside Diameter 60 mm, Eye Outside Diameter 108 mm, Working Load Limit 32,000 (N), System of Measurement Metric, Material Grade/Class Not Graded, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia (TX-062)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (SCIA0430350USA-025BX)
- MIDWEST FASTENER Hex Nut, M20-1.50, Steel, Class 10, Plain, 3 PK (932371)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK (U07040.025.0250)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0400)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M22-2.50, 36 mm Shank, 40 mm ID, Steel, Plain, 5 PK (M16000.220.0001)
- ZORO SELECT Eye Bolt 3/16 in ID, Steel, Zinc Plated, 20 PK (U17210.018.0093)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 10 in Shank, 1 in ID, Steel, Galvanized (U16181.050.1000)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated (U16182.037.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 44.8 mm Shank, 35 mm ID, Steel, Plain (M16001.160.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (N2023-316SS-6)
- Zoro Select Eye Bolts