Shop All Eye Bolts
Zoro Select
Eye Bolt M24-3.00, 50 mm ID, Steel, Black Oxide, 5 PK
Mfr # M16100.240.0001
Zoro # G0302036
product price: $68.89
/pk 5, $13.78/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Metric
- Thread Size M24-3.00
- Eye Inside Diameter 50 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16100.240.0001
- Zoro # G0302036
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M24-3.00 |
Eye Inside Diameter | 50 mm |
Overall Length | 90 mm |
Eye Outside Diameter | 90 mm |
Shank Diameter | 50 mm |
Eye Outside Dia. | 90 mm |
Eye Inside Dia. | 50 mm |
Shank Dia. | 50 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Finish | Black Oxide |
Working Load Limit | 18,000 (N) |
Eyebolt Type | With CE Marking |
Type | With CE Marking |
Material Grade/Class | Not Graded |
Finish Type | Black Oxide |
Material Type | Steel |
Description
Lifting Eye Bolt, Finish Black Oxide, Material Steel, Thread Size M24-3.0, Eye Inside Diameter 50 mm, Eye Outside Diameter 90 mm, Working Load Limit 18,000 (N), System of Measurement Metric, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Eye Bolt M12, 30 mm ID, Stainless Steel (580-M12-NI)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (U04114.031.0250)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade C, Waxed Zinc Yellow, 49/64 in Ht, 10 PK (3XTP2)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in L, 10 PK (U51000.037.0325)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0100)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 11-3/16 in Shank, 5/8 in ID, Steel, black oxide (11708 1)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1 1/4 in Shank, 1 in ID, Steel, zinc (U16010.037.0125)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 1 in Shank, 3/4 in ID, Steel, black oxide, 10 PK (12036 4)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Plain (U16000.062.0125)
- ZORO SELECT Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0200)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 4 in Shank, 7/8 in ID, Steel, Plain (K2022-4)
- Zoro Select Eye Bolts