Shop All Eye Bolts
Zoro Select
Eye Bolt M24-3.00, 22 mm ID, Steel, Plain, 5 PK
Mfr # M16180.240.0160
Zoro # G0301397
product price: $73.39
/pk 5, $14.68/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M24-3.00
- Eye Inside Diameter 22 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.240.0160
- Zoro # G0301397
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M24-3.00 |
Eye Inside Diameter | 22 mm |
Overall Length | 160 mm |
Thread Length | 60 mm |
Screw Size | M24 |
Shank Diameter | 24 mm |
Hole Center-to-End Length | 160 mm |
Eye Outside Diameter | 45 mm |
Thread Size | M24-3.00 |
Eye Outside Dia. | 45.0 mm |
Eye Inside Dia. | 22 mm |
Length from Ream Center | 160.0 mm |
Description
Rod End, Eye Inside Diameter 22 mm, Eye Outside Diameter 45 mm, Eye Thickness 25 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 160 mm, Shank Diameter 24 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 60 mm, Thread Pitch 3 mm, Thread Size M24-3.00, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 24 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 8mm, PK100 (M07800.030.0008)
- VALUE RIVET Blind Rivet, 500 PK (M44009)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB516)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/4x4 3/4 L (U39665.075.0400)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 27 mm Shank, 35 mm ID, Steel, Zinc Plated, 2 PK (M16010.160.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M22-2.50, 63.5 mm Shank, 46 mm ID, Steel, Plain (M16001.220.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0300)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Plain, 10 PK (M16180.120.0090)
- ZORO SELECT Eye Bolt 25/64 in ID, Steel, Zinc Plated, 20 PK (U17210.039.0118)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0250)
- BARON MANUFACTURING Eye Bolt With Shoulder, Steel, Galvanized (28014)
- Zoro Select Eye Bolts