Shop All Eye Bolts
Zoro Select
Eye Bolt M24, 22 mm ID, Steel, Black Oxide, 5 PK
Mfr # M16180.240.0100
Zoro # G0301449
original price:
$77.42
19% off
new price: $62.25
/pk 5, $12.45/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M24
- Eye Inside Diameter 22 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.240.0100
- Zoro # G0301449
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M24 |
Eye Inside Diameter | 22 mm |
Overall Length | 100 mm |
Thread Length | 54 mm |
Screw Size | M24 |
Shank Diameter | 24 mm |
Eye Outside Diameter | 45 mm |
Hole Center-to-End Length | 100 mm |
Thread Size | M24-3.00 |
Eye Outside Dia. | 45.0 mm |
Eye Inside Dia. | 22 mm |
Length from Ream Center | 100.0 mm |
Description
Rod End, Eye Inside Diameter 22 mm, Eye Outside Diameter 45 mm, Eye Thickness 25 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 100 mm, Shank Diameter 24 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 54 mm, Thread Pitch 3 mm, Thread Size M24-3.00, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 24 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54466)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK (55A0820-EA-50)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE83)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0472-188)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK (M16180.120.0110)
- ZORO SELECT Eye Bolt 3/16", 35/64 in ID, Steel, Zinc Plated, 20 PK (U17210.054.0193)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (07075 1)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1 1/4 in Shank, 1 in ID, Steel, zinc (U16010.037.0125)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Plain (U16180.037.0250)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Steel, Plain (U16000.037.0075)
- CROSBY Eye Bolt With Shoulder, 3/4 in ID, Steel, Powder Coat (1090786)
- Zoro Select Eye Bolts