Shop All Eye Bolts
Zoro Select
Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK
Mfr # M16180.200.0160
Zoro # G0301485
product price: $45.99
/pk 5, $9.20/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M20
- Eye Inside Diameter 18 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.200.0160
- Zoro # G0301485
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M20 |
Eye Inside Diameter | 18 mm |
Overall Length | 160 mm |
Thread Length | 52 mm |
Screw Size | M20 |
Shank Diameter | 20 mm |
Hole Center-to-End Length | 160 mm |
Eye Outside Diameter | 40 mm |
Thread Size | M20-2.50 |
Eye Outside Dia. | 40.0 mm |
Eye Inside Dia. | 18 mm |
Length from Ream Center | 160.0 mm |
Description
Rod End, Eye Inside Diameter 18 mm, Eye Outside Diameter 40 mm, Eye Thickness 22 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 160 mm, Shank Diameter 20 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 52 mm, Thread Pitch 2.5 mm, Thread Size M20-2.50, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 20 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 100 PK (FWS8)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55237)
- MIDWEST FASTENER Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 10 PK (73665)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 9 ga (10HGC)
- ZORO SELECT Eye Bolt Without Shoulder, 1 1/16 in Shank, 11/32 in ID, Steel, Zinc Plated, 20 PK (1WBH1)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK (M16180.160.0200)
- ZORO SELECT Eye Bolt M30-3.50, 28 mm ID, Steel, Plain, 3 PK (M16180.300.0200)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 11-3/16 in Shank, 5/8 in ID, Steel, black oxide (11708 1)
- ZORO SELECT Eye Bolt With Shoulder, 3/8"-16, 2-13/16 in Shank, 3/8 in ID, Steel, black oxide (Z0041)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 1 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0100)
- ZORO SELECT Eye Bolt M24-3.00, 50 mm ID, Steel, Black Oxide, 5 PK (M16100.240.0001)
- Zoro Select Eye Bolts