Shop All Eye Bolts
Zoro Select
Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK
Mfr # M16180.160.0200
Zoro # G0301561
product price: $86.39
/pk 10, $8.64/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M16
- Eye Inside Diameter 16 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.160.0200
- Zoro # G0301561
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M16 |
Eye Inside Diameter | 16 mm |
Overall Length | 200 mm |
Thread Length | 44 mm |
Screw Size | M16 |
Hole Center-to-End Length | 200 mm |
Eye Outside Diameter | 32 mm |
Shank Diameter | 16 mm |
Thread Size | M16-2.00 |
Eye Outside Dia. | 32.0 mm |
Eye Inside Dia. | 16 mm |
Length from Ream Center | 200.0 mm |
Description
Rod End, Eye Inside Diameter 16 mm, Eye Outside Diameter 32 mm, Eye Thickness 17 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 200 mm, Shank Diameter 16 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 44 mm, Thread Pitch 2 mm, Thread Size M16-2.00, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 16 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51411.025.0002)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 25 PK (U22080.075.1200)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish, 5 PK (36227)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04172.050.0200)
- ZORO SELECT Eye Bolt 1/4-4", Steel, Plain, 1000 PK (1464LAEP)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1 1/2 in Shank, 1/2 in ID, Steel, black oxide, 10 PK (11608 4)
- ZORO SELECT Eye Bolt M30-3.50, 28 mm ID, Steel, Black Oxide, 3 PK (M16180.300.0180)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0200)
- ZORO SELECT Eye Bolt M30-3.50, 60 mm ID, Steel, Black Oxide (M16100.300.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Zinc Plated, 3 PK (RB580080-003P2)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR210)
- Zoro Select Eye Bolts