Shop All Eye Bolts
Zoro Select
Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK
Mfr # M16180.160.0180
Zoro # G0301570
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M16
- Eye Inside Diameter 16 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M16180.160.0180
- Zoro # G0301570
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M16 |
Eye Inside Diameter | 16 mm |
Overall Length | 180 mm |
Thread Length | 44 mm |
Screw Size | M16 |
Shank Diameter | 16 mm |
Eye Outside Diameter | 32 mm |
Hole Center-to-End Length | 180 mm |
Thread Size | M16-2.00 |
Eye Outside Dia. | 32.0 mm |
Eye Inside Dia. | 16 mm |
Length from Ream Center | 180.0 mm |
Description
Rod End, Eye Inside Diameter 16 mm, Eye Outside Diameter 32 mm, Eye Thickness 17 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 180 mm, Shank Diameter 16 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 44 mm, Thread Pitch 2 mm, Thread Size M16-2.00, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 16 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (SMPOI-1000750-100P)
- MIDWEST FASTENER Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK (60242)
- DAGGERZ Sheet Metal Screw, #8 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (NDLZ081104)
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, 1/4 in Barrel Ht, 10 PK (68481)
- ZORO SELECT Eye Bolt 1/4"-20, Steel, Zinc Plated, 600 PK (1448IO)
- ZORO SELECT Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 1 1/2 in Shank, 3/4 in ID, Stainless Steel (11739 5)
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK (M16180.200.0140)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0300)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1 in ID, Steel, Zinc Plated (U17420.050.0400)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated (U16182.037.0300)
- HAMPTON Eye Bolt Steel, Zinc Plated, 20 PK (02-3468-549)
- Zoro Select Eye Bolts