Shop All Eye Bolts
Zoro Select
Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK
Mfr # M16180.160.0100
Zoro # G0301640
product price: $41.25
/pk 10, $4.13/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M16
- Eye Inside Diameter 16 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.160.0100
- Zoro # G0301640
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M16 |
Eye Inside Diameter | 16 mm |
Overall Length | 100 mm |
Thread Length | 38 mm |
Screw Size | M16 |
Eye Outside Diameter | 32 mm |
Shank Diameter | 16 mm |
Hole Center-to-End Length | 100 mm |
Thread Size | M16-2.00 |
Eye Outside Dia. | 32.0 mm |
Eye Inside Dia. | 16 mm |
Length from Ream Center | 100.0 mm |
Description
Rod End, Eye Inside Diameter 16 mm, Eye Outside Diameter 32 mm, Eye Thickness 17 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 100 mm, Shank Diameter 16 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 38 mm, Thread Pitch 2 mm, Thread Size M16-2.00, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 16 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-1/4" L, Carbon Steel Zinc Plated, 50 PK (1788000)
- SABERDRIVE Wood Screw, #9, 1-1/4 in, White Steel Round Head Torx Drive, 163 PK (54094)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/4 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRR051203GR)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.087.0450)
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK (M16180.080.0060)
- ZORO SELECT Eye Bolt 3/32", 25/64 in ID, Steel, Zinc Plated, 20 PK (U17210.039.0150)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 30 mm Shank, 40 mm ID, Steel, Plain, 10 PK (M16000.200.0001)
- ZORO SELECT Eye Bolt M42-4.50, 80 mm ID, Steel, Black Oxide (M16100.420.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Plain (U16180.037.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Zinc Plated (M16010.240.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 12 in Shank, 2-1/2 in ID, Steel, Galvanized (N2034-12)
- Zoro Select Eye Bolts