Shop All Eye Bolts
Zoro Select
Eye Bolt M16, 16 mm ID, Steel, Black Oxide, 10 PK
Mfr # M16180.160.0130
Zoro # G0301616
product price: $60.15
/pk 10, $6.02/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M16
- Eye Inside Diameter 16 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.160.0130
- Zoro # G0301616
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M16 |
Eye Inside Diameter | 16 mm |
Overall Length | 130 mm |
Thread Length | 44 mm |
Screw Size | M16 |
Hole Center-to-End Length | 130 mm |
Shank Diameter | 16 mm |
Eye Outside Diameter | 32 mm |
Thread Size | M16-2.00 |
Eye Outside Dia. | 32.0 mm |
Eye Inside Dia. | 16 mm |
Length from Ream Center | 130.0 mm |
Description
Rod End, Eye Inside Diameter 16 mm, Eye Outside Diameter 32 mm, Eye Thickness 17 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 130 mm, Shank Diameter 16 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 44 mm, Thread Pitch 2 mm, Thread Size M16-2.00, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 16 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 8 PK (78623)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 18 in Shank, 1-1/2 in ID, Steel, Galvanized (N2008-18)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x1, PK100 (U07810.037.0100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.060.0012)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Zinc Plated (U16182.037.0250)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (07075 1)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0500)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Plain, 4 PK (L16000.360.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0400)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 30 mm Shank, 40 mm ID, Steel, Zinc Plated (M16010.200.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M27-3.00, 45 mm Shank, 50 mm ID, Steel, Plain, 5 PK (M16000.270.0001)
- Zoro Select Eye Bolts