Shop All Eye Bolts
Zoro Select
Eye Bolt M16, 16 mm ID, Steel, Black Oxide, 10 PK
Mfr # M16180.160.0110
Zoro # G0301631
original price:
$58.89
21% off
new price: $46.49
/pk 10, $4.65/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M16
- Eye Inside Diameter 16 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.160.0110
- Zoro # G0301631
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M16 |
Eye Inside Diameter | 16 mm |
Overall Length | 110 mm |
Thread Length | 38 mm |
Screw Size | M16 |
Hole Center-to-End Length | 110 mm |
Shank Diameter | 16 mm |
Eye Outside Diameter | 32 mm |
Thread Size | M16-2.00 |
Eye Outside Dia. | 32.0 mm |
Eye Inside Dia. | 16 mm |
Length from Ream Center | 110.0 mm |
Description
Rod End, Eye Inside Diameter 16 mm, Eye Outside Diameter 32 mm, Eye Thickness 17 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 110 mm, Shank Diameter 16 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 38 mm, Thread Pitch 2 mm, Thread Size M16-2.00, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 16 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151425)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.062.2400)
- TE-CO Flange Nut, 1-1/4"-7, Steel, 12L14, Black Oxide (41611)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/32 in W, 7/32 in H, Carbon Steel (WWG360218021812)
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK (M16180.080.0080)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Zinc Plated (RB580360-001P2)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Plain, 25 PK (M16000.120.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 2 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0200)
- ZORO SELECT Eye Bolt M30-3.50, 60 mm ID, Steel, Black Oxide (M16100.300.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Steel, Galvanized (U16181.050.1200)
- Zoro Select Eye Bolts