Shop All Eye Bolts
Zoro Select
Eye Bolt M14-2.00, 30 mm ID, Steel, Black Oxide, 10 PK
Mfr # M16100.140.0001
Zoro # G0302079
product price: $34.89
/pk 10, $3.49/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Metric
- Thread Size M14-2.00
- Eye Inside Diameter 30 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16100.140.0001
- Zoro # G0302079
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M14-2.00 |
Eye Inside Diameter | 30 mm |
Overall Length | 54 mm |
Eye Outside Diameter | 54 mm |
Shank Diameter | 30 mm |
Eye Outside Dia. | 54 mm |
Eye Inside Dia. | 30 mm |
Shank Dia. | 30 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Finish | Black Oxide |
Working Load Limit | 5,000 (N) |
Eyebolt Type | With CE Marking |
Type | With CE Marking |
Finish Type | Black Oxide |
Material Grade/Class | Not Graded |
Material Type | Steel |
Description
Lifting Eye Bolt, Finish Black Oxide, Material Steel, Thread Size M14-2.0, Eye Inside Diameter 30 mm, Eye Outside Diameter 54 mm, Working Load Limit 5000 (N), System of Measurement Metric, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB38)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0250)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (50814)
- MAK-A-KEY Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 5/16 in Lower Step H (SKO15-2)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0300)
- ZORO SELECT Eye Bolt M10-1.50, 10 mm ID, Steel, Plain, 25 PK (M16180.100.0140)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0200)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M33-3.50, 54 mm Shank, 60 mm ID, Steel, Plain (M16000.330.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 2 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0200)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M6, 13 mm Shank, 20 mm ID, Steel, Plain, 25 PK (M16000.060.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 72-6, 95 mm Shank, 73 mm ID, Steel, Plain (M45)
- Zoro Select Eye Bolts