Shop All Eye Bolts
Zoro Select
Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK
Mfr # M16180.120.0130
Zoro # G0301710
product price: $34.59
/pk 10, $3.46/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M12
- Eye Inside Diameter 12 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.120.0130
- Zoro # G0301710
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M12 |
Eye Inside Diameter | 12 mm |
Overall Length | 130 mm |
Thread Length | 36 mm |
Screw Size | M12 |
Shank Diameter | 12 mm |
Eye Outside Diameter | 25 mm |
Hole Center-to-End Length | 130 mm |
Thread Size | M12-1.75 |
Eye Outside Dia. | 25.0 mm |
Length from Ream Center | 130.0 mm |
Eye Inside Dia. | 12 mm |
Description
Rod End, Eye Inside Diameter 12 mm, Eye Outside Diameter 25 mm, Eye Thickness 14 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 130 mm, Shank Diameter 12 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 36 mm, Thread Pitch 1.75 mm, Thread Size M12-1.75, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 12 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc-Climaseal, 25 PK (8020957)
- ZORO SELECT 3/4"-10 Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11122.075.0001)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Brushed, 3/4 in OD, 2 PK (ZA0176-SS32D)
- MIDWEST FASTENER 32 (Coarse), 1" Brl Lg, Aluminum 10 PK (66971)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (07880 1)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 15/32 in ID, Stainless Steel, Plain (5LAD7)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Zinc Plated (U16182.037.0250)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0300)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0600)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 15/32 in ID, 316 Stainless Steel, Plain (5LAD8)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x5 Zinc J Bolt (N232-959)
- Zoro Select Eye Bolts