Shop All Eye Bolts
Zoro Select
Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK
Mfr # M16180.120.0100
Zoro # G0301747
product price: $26.49
/pk 10, $2.65/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M12
- Eye Inside Diameter 12 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.120.0100
- Zoro # G0301747
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M12 |
Eye Inside Diameter | 12 mm |
Overall Length | 100 mm |
Thread Length | 30 mm |
Screw Size | M12 |
Shank Diameter | 12 mm |
Eye Outside Diameter | 25 mm |
Hole Center-to-End Length | 100 mm |
Thread Size | M12-1.75 |
Eye Outside Dia. | 25.0 mm |
Eye Inside Dia. | 12 mm |
Length from Ream Center | 100.0 mm |
Description
Rod End, Eye Inside Diameter 12 mm, Eye Outside Diameter 25 mm, Eye Thickness 14 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 100 mm, Shank Diameter 12 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 30 mm, Thread Pitch 1.75 mm, Thread Size M12-1.75, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 12 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG012)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Nylon Plain Finish, 5 PK (17W20062)
- G.L. HUYETT Dowel Pin, 1/2" x 6", AS PL (DOW-500-6000)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Chrome Plated Steel, 30 mm Length, 10 PK (74543)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 21/32 in ID, Stainless Steel, Plain (5LAE7)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Black Oxide, 10 PK (M16180.160.0130)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Stainless Steel, Plain (08205 1)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0175)
- ZORO SELECT Eye Bolt M10, 10 mm ID, Steel, Black Oxide, 25 PK (M16180.100.0070)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 57.5 mm Shank, 41 mm ID, Steel, Plain (M16001.200.0001)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Steel, Galvanized (N2005-12)
- Zoro Select Eye Bolts