Shop All Eye Bolts
Zoro Select
Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK
Mfr # M16180.120.0060
Zoro # G0301771
product price: $23.99
/pk 10, $2.40/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M12
- Eye Inside Diameter 12 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.120.0060
- Zoro # G0301771
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M12 |
Eye Inside Diameter | 12 mm |
Overall Length | 60 mm |
Thread Length | 30 mm |
Screw Size | M12 |
Eye Outside Diameter | 25 mm |
Hole Center-to-End Length | 60 mm |
Shank Diameter | 12 mm |
Thread Size | M12-1.75 |
Eye Outside Dia. | 25.0 mm |
Eye Inside Dia. | 12 mm |
Length from Ream Center | 60.0 mm |
Description
Rod End, Eye Inside Diameter 12 mm, Eye Outside Diameter 25 mm, Eye Thickness 14 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 60 mm, Shank Diameter 12 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 30 mm, Thread Pitch 1.75 mm, Thread Size M12-1.75, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 12 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31810.013.0037)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (U01330.037.0002)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Stainless Steel, 25 PK (50704)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121200)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Stainless Steel, Plain (08205 1)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Steel, Plain, 10 PK (M16000.160.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0200)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 10 in Shank, 1 in ID, Steel, Galvanized (U16181.050.1000)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 5 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (5LAE2)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK (M16180.120.0110)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-6)
- Zoro Select Eye Bolts