Shop All Eye Bolts
Zoro Select
Eye Bolt M10-1.50, 10 mm ID, Steel, Plain, 25 PK
Mfr # M16180.100.0140
Zoro # G0301780
product price: $73.65
/pk 25, $2.95/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Eye Inside Diameter 10 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.100.0140
- Zoro # G0301780
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M10-1.50 |
Eye Inside Diameter | 10 mm |
Overall Length | 140 mm |
Thread Length | 32 mm |
Screw Size | M10 |
Hole Center-to-End Length | 140 mm |
Eye Outside Diameter | 20 mm |
Shank Diameter | 10 mm |
Thread Size | M10-1.50 |
Eye Outside Dia. | 20.0 mm |
Eye Inside Dia. | 10 mm |
Length from Ream Center | 140.0 mm |
Description
Rod End, Eye Inside Diameter 10 mm, Eye Outside Diameter 20 mm, Eye Thickness 12 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 140 mm, Shank Diameter 10 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 32 mm, Thread Pitch 1.5 mm, Thread Size M10-1.50, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 10 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (4079)
- TITAN INDUSTRIAL SUPPLY 1/2 in. Grade 5 Flat Washer-Zinc (T12FWZ5)
- MIDWEST FASTENER M8-1.25 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (51590)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (67508)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 30 mm Shank, 40 mm ID, Steel, Zinc Plated (M16010.200.0001)
- ZORO SELECT Eye Bolt M24-3.00, 22 mm ID, Steel, Plain, 5 PK (M16180.240.0110)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0200)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized, 10 PK (UTB06192GR10)
- ZORO SELECT Eye Bolt M6, 6 mm ID, Steel, Black Oxide, 25 PK (M16180.060.0040)
- ZORO SELECT Eye Bolt M42-4.50, 80 mm ID, Steel, Black Oxide (M16100.420.0001)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK (M16180.120.0060)
- Zoro Select Eye Bolts