Shop All Eye Bolts
Zoro Select
Eye Bolt M10, 10 mm ID, Steel, Plain, 25 PK
Mfr # M16180.100.0110
Zoro # G0301799
product price: $59.15
/pk 25, $2.37/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M10
- Eye Inside Diameter 10 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.100.0110
- Zoro # G0301799
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M10 |
Eye Inside Diameter | 10 mm |
Overall Length | 110 mm |
Thread Length | 26 mm |
Screw Size | M10 |
Hole Center-to-End Length | 110 mm |
Eye Outside Diameter | 20 mm |
Shank Diameter | 10 mm |
Thread Size | M10-1.50 |
Eye Outside Dia. | 20.0 mm |
Length from Ream Center | 110.0 mm |
Eye Inside Dia. | 10 mm |
Description
Rod End, Eye Inside Diameter 10 mm, Eye Outside Diameter 20 mm, Eye Thickness 12 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 110 mm, Shank Diameter 10 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 26 mm, Thread Pitch 1.5 mm, Thread Size M10-1.50, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 10 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38405.125.0001)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U01060.043.0100)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07141.030.0030)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK (U55000.050.0150)
- ZORO SELECT Eye Bolt M24, 22 mm ID, Steel, Plain, 5 PK (M16180.240.0140)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0300)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK (M16180.120.0110)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 5/8 in ID, Steel, black oxide, 10 PK (12023 4)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated (U16182.037.0300)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Steel, Galvanized (U16181.050.1200)
- HAMPTON Eye Bolt 5/16", Stainless Steel (02-3456-445)
- Zoro Select Eye Bolts