Shop All Eye Bolts
Zoro Select
Eye Bolt M10, 10 mm ID, Steel, Black Oxide, 25 PK
Mfr # M16180.100.0080
Zoro # G0301826
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M10
- Eye Inside Diameter 10 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M16180.100.0080
- Zoro # G0301826
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M10 |
Eye Inside Diameter | 10 mm |
Overall Length | 80 mm |
Thread Length | 26 mm |
Screw Size | M10 |
Eye Outside Diameter | 20 mm |
Hole Center-to-End Length | 80 mm |
Shank Diameter | 10 mm |
Thread Size | M10-1.50 |
Eye Outside Dia. | 20.0 mm |
Length from Ream Center | 80.0 mm |
Eye Inside Dia. | 10 mm |
Description
Rod End, Eye Inside Diameter 10 mm, Eye Outside Diameter 20 mm, Eye Thickness 12 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 80 mm, Shank Diameter 10 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 26 mm, Thread Pitch 1.5 mm, Thread Size M10-1.50, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 10 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55241)
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07040.087.0250)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Plated, 17/64 in Ht, 100 PK (U04162.031.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Zinc Plated, 53/64 in Ht, 10 PK (U12910.075.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0150)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Zinc Plated (U16010.087.0226)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M39-4.00, 63 mm Shank, 70 mm ID, Steel, Plain (M16000.390.0001)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Zinc Plated (U17420.050.0600)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0300)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0400)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Galvanized (K2023-HDG)
- Zoro Select Eye Bolts